Shop All Leather Palm Gloves
Bdg
Leather Gloves, Cowhide Palm, Elastic
Mfr # 40-1-1511W-5
Zoro # G701228250
product price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige / Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Fleece
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-1511W-5
- Zoro # G701228250
- UPC # 063344252054
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 11 1/4 in |
Cuff Length | 5 in |
Size- Numeric | 9 |
Size- Alpha | Universal |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Leather Palm, Glove Length 11 1/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- HONEYWELL NORTH Filter, Threaded, N99, White, 2 PK, NIOSH (719009N99)
- SKULLERZ BY ERGODYNE Clear Face Shield Replacement for Full Brim HH (8998)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG Fitter Glove Split Cowhide Double PalmFingers, Size X2L (30-1-599-X2L)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1650-X2L)
- BDG VF, Leather Glves, Safety, L, 55LC60, PR (30-1-271DP-5-K)
- BDG Synthetic Leather Mechanics Glove, L, PR (20-1-10603B-LK)
- Bdg Gloves & Hand Protection