Shop All Leather Palm Gloves
Bdg
Leather Gloves, Cowhide Palm
Mfr # 40-9-173PP
Zoro # G001245995
product price: $6.45
/pr
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Leather Palm Process Grain
- Lining Material Cotton
- Waterproof No
- Insulated Yes
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-9-173PP
- Zoro # G001245995
- UPC # 063344252177
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 3/4 in |
Cuff Length | 2 3/4 in |
Size- Numeric | 9 |
Size- Alpha | Universal |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece, Cuff Style Safety, Glove Liner Material Fleece, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 10.1 oz., Gray (1000-N/S-10.1OZ)
- BROTHER TZe Adhesive Laminated Labeling Tape, 0.7x26.2 ft, Black on Blue (TZE541)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Black (6016BXL)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3300)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size L (20-9-366-L)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size XL (50-9-227-XL)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- Bdg Leather Palm Gloves