Shop All Leather Palm Gloves
Bdg
Leather Gloves, Cowhide Palm
Mfr # 40-9-1511FL
Zoro # G701249033
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color White / Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Fleece/Foam
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 40-9-1511FL
- Zoro # G701249033
- UPC # 063344252139
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 3/4 in |
Cuff Length | 2 3/4 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Fleece/Foam, Cuff Style Safety, Glove Liner Material Fleece/Foam, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (6845)
- HALYARD Vinyl Disposable Gloves, 4.7 mil Palm, Vinyl, M, 100 PK, Clear (HLY55032)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1106KABLU15845)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- MCR SAFETY Leather Palm Gloves, Cowhide, White, S, PR (1935S)
- Bdg Gloves & Hand Protection