Shop All Cut-Resistant Gloves
Bdg
Leather Gloves, 3XL
Mfr # 20-1-10750-X3L
Zoro # G8180237
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- ANSI/ISEA Cut Level A5
- Color Black / Black
- ANSI/ISEA Abrasion Level Not Tested
- Standards ANSI/ISEA 105, ANSI/ISEA 138
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-10750-X3L
- Zoro # G8180237
- UPC # 063344423591
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL |
Size | 3XL ( 12 ) |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Chin Protector, Gray (F3400CG)
- BIG TIME PRODUCTS Gloves Gorilla Grip X Large (25054-26)
- CAROLINES TREASURES Carolines Treasures ASA2185MAT Naptime Fox Indoor or Outdoor Mat; 18 x 27 (ASA2185MAT)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- BDG Leather Gloves, Goatskin Palm (20-1-10755-X3L)
- BDG Water Repellent Grain Cowhide Cut Resist Mitt HiViz C100, Size X2L (50-9-1290-X2L)
- BDG Seamless Knit Kevlar Cut Resistant Black Foam Nitrile Palm, Size S (7) (99-1-9720-7)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9791-11)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11) (99-1-9626-11)
- BDG Leather Gloves, XL (20-1-10753-XL)
- CONDOR Cut-Resistant Gloves, S/7, PR (61CV79)
- Bdg Gloves & Hand Protection