Shop All Leather Driver's Gloves
Bdg
PR, Leather Gloves, 2XL/11
Mfr # 20-1-148-X2L
Zoro # G9692013
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold/Pearl
- Material Cowhide ( Double Palm )
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-148-X2L
- Zoro # G9692013
- UPC # 063344372837
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 10-3/4" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Athletic Shoes, Women, White, 215-8.5W, PR (215-8.5W)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (3RA99)
- JJ KELLER LaborLaw Poster, Fed/STA, IA, ENG, 40Wx26inH (300-IA)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG0012NF)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size L (20-1-1605-L)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size M (20-1-288-M)
- MAGID RoadMaster Tan 100 Cow Grain Leather Driver Glove, XL, 12PK (B6540E-XL)
- Bdg Leather Driver's Gloves