Shop All Cut-Resistant Gloves
Bdg
HPPE Cut Resistant Sandy Nitrile Palm, Size XS (6)
Mfr # 99-1-9629-6
Zoro # G8665113
product price: $23.49
/pr
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XS
- Color Blue/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9629-6
- Zoro # G8665113
- UPC # 063344394211
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (10034020)
- VIKING Open Road 150D Suit - Black (2900BK-L)
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- HONEYWELL SERVUS Men's Steel Rubber Boot Gray (75105/8)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size L (9) (99-1-9629-9)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9780-9-K)
- BDG Leather Gloves, Goatskin Palm (20-1-10755-XL)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size S (7) (99-1-9772-7)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- Bdg Cut-Resistant Gloves