Shop All Cut-Resistant Gloves
Bdg
HPPE Cut Resistant Sandy Nitrile Palm, Size L (9)
Mfr # 99-1-9629-9
Zoro # G8664675
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size L
- Color Blue/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9629-9
- Zoro # G8664675
- UPC # 063344394242
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A9, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4070-XXL (11))
- SUPER ANCHOR SAFETY ARS 2x4 Fall Arrest Anchor Kit 14ga. SST+PVC Flashing+Stem Cover Black+Tether Strap+Fastener Pack. (2830)
- STI Fire Barrier Pillow, 9 In. L, 4 In. W (SSB24)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XS (6) (99-1-9629-6)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size XL (10) (99-1-9629-10)
- BDG HPPE Cut Resistant Sandy Nitrile Palm, Size M (8) (99-1-9629-8)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size L (9) (99-1-9623-9)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- Bdg Gloves & Hand Protection