Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve Thumb Hole, Size 18"
Mfr # 99-1-315-18
Zoro # G8664370
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Cut-X 99-1-315
- Color Green
- Cuff Style Shirred Slip-On
- Silicone-Free No
- Sleeve Style Sleeve with Thumbhole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-315-18
- Zoro # G8664370
- UPC # 063344425946
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Details
Series | Cut-X 99-1-315 |
Color | Green |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Style | Sleeve with Thumbhole |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Needlestick Level | 1 |
Sleeve Performance | General Purpose |
ANSI/ISEA Cut Level | A4 |
Thickness | 1.4 mil |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Brand and Series | BDG Cut-X 99-1-315 |
Latex-Free | No |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 18 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-315, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR (88-390)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 39 in Length (WELJE90239)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 22 in L, Gray, Small (11-281)
- Bdg Workwear and Protective Clothing