Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve Thumb Hole, Size 16"
Mfr # 99-1-315-16
Zoro # G8664343
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- ANSI/ISEA Cut Level A4
- Color Green
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-315-16
- Zoro # G8664343
- UPC # 063344425939
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 16" |
Length | 16" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Green |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Silicone-Free | No |
Sleeve Performance | General Purpose |
Series | Cut-X 99-1-315 |
Latex-Free | No |
Brand and Series | BDG Cut-X 99-1-315 |
ANSI/ISEA Needlestick Level | 1 |
Thickness | 1.4 mil |
Sleeve Style | Sleeve with Thumbhole |
Cuff Style | Shirred Slip-On |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-315, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Confined Space Permit Center, 15 3/4 in Height, 23 1/2 in Width (PC1)
- 3M PROTECTA Full Body Harness, XL, Kevlar(R) (1161578)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Red (48XBRMR120A)
- PROPPER Khaki Polyester Jacket size M (F54880E233M1)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 10 in Length (9371)
- KYORENE PRO 18" Gray Graphene A6 Sleeve (ONE SIZE) PK Sleeve, 120PK (00-801 (ONE SIZE))
- Bdg Workwear and Protective Clothing