Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve Thumb Hole, Size 12"
Mfr # 99-1-315-12
Zoro # G8663433
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- ANSI/ISEA Cut Level A4
- Color Green
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-315-12
- Zoro # G8663433
- UPC # 063344425915
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 12" |
Length | 12" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Green |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Series | Cut-X 99-1-315 |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Silicone-Free | No |
Thickness | 1.4 mil |
Sleeve Performance | General Purpose |
Brand and Series | BDG Cut-X 99-1-315 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Needlestick Level | 1 |
Anti-Static | No |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 12 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-315, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAPCO Receiver Module, White, For Gemini Panels (GEM-RECV32)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, L, 12PK (97981L)
- NEVS 3/4" Color Coding Dots Aqua - Sheet Form (DOT-34M Aqua)
- WHEELOCK HornStrobe, 12/24VDC, WHT, 5-15/64inH, Alert (CN121098)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- MCR SAFETY Cut-Resistant Sleeve, Black, L Size (9318D7MT)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- Bdg Abrasion & Cut Resistant Clothing