Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve, Size 18"
Mfr # 99-1-310-18
Zoro # G8664809
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand and Series BDG Cut-X 99-1-310
- Color Green
- Series Cut-X 99-1-310
- Latex-Free No
- ANSI/ISEA Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-310-18
- Zoro # G8664809
- UPC # 063344425885
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Details
Brand and Series | BDG Cut-X 99-1-310 |
Color | Green |
Series | Cut-X 99-1-310 |
Latex-Free | No |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Sleeve Material | Polyethylene/Fiberglass |
Silicone-Free | No |
Sleeve Performance | General Purpose |
ANSI/ISEA Needlestick Level | 1 |
ANSI/ISEA Abrasion Level | Not Available |
Thickness | 1.4 mil |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-310, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- LYLE Stop Sign, 18" W, 18" H, English, Aluminum (T1-1006-EG_18x18)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, CI2 (18101758)
- VF IMAGEWEAR Pants, Stone Wash, 40 In x 32 In (PEJ6SW 40 32)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- BDG Black Cut Resistant Sleeve, Size 18" (99-1-330-18)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (AD-24H)
- Bdg Workwear and Protective Clothing