Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve, Size 16"
Mfr # 99-1-310-16
Zoro # G8665253
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
- ANSI/ISEA Cut Level A4
- Color Green
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-310-16
- Zoro # G8665253
- UPC # 063344425878
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 16" |
Length | 16" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Green |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Sleeve Style | Sleeve |
Series | Cut-X 99-1-310 |
ANSI/ISEA Needlestick Level | 1 |
Sleeve Performance | General Purpose |
Silicone-Free | No |
Brand and Series | BDG Cut-X 99-1-310 |
Thickness | 1.4 mil |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Anti-Static | No |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 16 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-310, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, PU, L/9, 2RA22, PR (61CV61)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Y72 (473Y72)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Nylon/Spandex/TPR ExoFlex(TM) (SDG2-03-M)
- PLASTICADE Barricade, Type I, HIP Sheet (105G-T12HIPB6)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG HiViz Green Cut Resistant Sleeve, Size 12" (99-1-310-12)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Black Cut Resistant Sleeve, Size 18" (99-1-330-18)
- W.E. CHAPPS Arm Chapp, Regular, 14 W x 10 In. L, Dk Grn (ACR09)
- Bdg Cut-Resistant Sleeves