Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve, Size 12"
Mfr # 99-1-310-12
Zoro # G8665025
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- ANSI/ISEA Cut Level A4
- Color Green
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-310-12
- Zoro # G8665025
- UPC # 063344425854
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 12" |
Length | 12" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Green |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Silicone-Free | No |
Sleeve Performance | General Purpose |
Cuff Style | Shirred Slip-On |
Sleeve Style | Sleeve |
Series | Cut-X 99-1-310 |
Thickness | 1.4 mil |
Latex-Free | No |
ANSI/ISEA Needlestick Level | 1 |
Brand and Series | BDG Cut-X 99-1-310 |
Anti-Static | No |
Sleeve Construction | Seamless Knit |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 12 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-310, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- PIP Cut-Resistant Sleeve, Knit Cuff Style (10-21HACPNY18-ET)
- NATIONAL SAFETY APPAREL Cut Resistant Wristlet, L, 7 In. L, PR (S01KXS7XLG)
- Bdg Workwear and Protective Clothing