Shop All Cut-Resistant Sleeves
Bdg
HiViz Green Cut Resistant Sleeve, Size 10"
Mfr # 99-1-310-10
Zoro # G8664754
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Latex-Free No
- ANSI/ISEA Abrasion Level Not Available
- Color Green
- Sleeve Material Polyethylene/Fiberglass
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-310-10
- Zoro # G8664754
- UPC # 063344425847
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 10" |
Details
Latex-Free | No |
ANSI/ISEA Abrasion Level | Not Available |
Color | Green |
Sleeve Material | Polyethylene/Fiberglass |
Cuff Style | Shirred Slip-On |
Series | Cut-X 99-1-310 |
Sleeve Performance | General Purpose |
Brand and Series | BDG Cut-X 99-1-310 |
Item | Cut-Resistant Sleeve |
Thickness | 1.4 mil |
ANSI/ISEA Needlestick Level | 1 |
ANSI/ISEA Cut Level | A4 |
Silicone-Free | No |
Sleeve Style | Sleeve |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 10 in, Sleeve Material Polyethylene/Fiberglass, Color Green, Size Universal, Series Cut-X 99-1-310, Standards ANSI/ISEA 105, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- MCR SAFETY Coated Gloves, L, High Vis Green, PK12 (9018CDG)
- TIMBERLAND PRO Athletic Shoe, W, 9, Gray, PR (TB0A2B6X065)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 6 (XAN9P/8080AP536-06)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG HiViz Green Cut Resistant Sleeve, Size 12" (99-1-310-12)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-14)
- Bdg Cut-Resistant Sleeves