Shop All Welding Gloves
Bdg
Hi-Heat Kevlar Mitt Cover, Size 12"
Mfr # 63-1-740KVC
Zoro # G403161473
product price: $38.55
/pr
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12"
- Cuff Style Gauntlet
- Palm Material Kevlar
- Thumb Style Wing
- Size (Numeric) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-1-740KVC
- Zoro # G403161473
- UPC # 63344349556
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Size | 12" |
Size (Numeric) | 12 in |
Details
Item | Kevlar Mitt Cover |
Cuff Style | Gauntlet |
Palm Material | Kevlar |
Thumb Style | Wing |
Glove Materials | Kevlar |
Description
Kevlar® palm & backhand; Gauntlet cuff; Wing thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 090)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, M (101621-211 M REG)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- ZORO SELECT Lockout Padlock, KD, Green, 2"H (48JR86)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-AG-1-7)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size M (60-1-1949-M)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size L (60-1-1810-L)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-115)
- BDG Welding Glove TIG Split Deerskin, Shrink Wrapped, Size M (60-1-1144-1-0K)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- Bdg Welding Gloves