Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Orange Sandy Nitrile Palm Impact, Size X2L (11)
Mfr # 99-1-9791-11
Zoro # G9758172
product price: $24.29
/pr
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size 2XL ( 11 )
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9791-11
- Zoro # G9758172
- UPC # 063344394204
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | X2L (11) |
Size | 2XL ( 11 ) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Carolines Treasures SC9133JMAT 24 x 36 in. Labrador Indoor Or Outdoor Doormat (SC9133JMAT)
- KILLARK Indicating Light (GOB3-G23C N34)
- MUTUAL INDUSTRIES Caution Tape (17779)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1084-23EE)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size XS (20-9-10755-XS)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Size XL (20-1-1891-XL)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size L (9) (99-1-9675-9)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size X2L (11) (99-1-9677-11)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (KKC4-05-XL)
- Bdg Cut-Resistant Gloves