Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X3L (12)
Mfr # 99-1-9626-12
Zoro # G308150343
product price: $7.99
/pr
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9626-12
- Zoro # G308150343
- UPC # 63344441052
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length | 9.25 in |
Size (Numeric) | 12 |
Details
Item | Cut-Resistant Coated HPPE Gloves |
ANSI/ISEA Cut Level | A6 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Gray |
Glove Coating Finish | Sandy |
ANSI/ISEA Abrasion Level | 3 |
Standards | ANSI/ISEA 105-2016 |
Cuff Style | Knit Wrist with Hemmed Cuff |
Palm Material | Sandy Nitrile |
ANSI/ISEA Puncture Level | 4 |
Thickness | 13 ga |
Series | Cut-X |
Glove Materials | HPPE |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28 dB, Orange, 100 PK (TRUSTFITPOD-30)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 (93-401)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- BDG PU Coated 18 ga. HPPE, Medium (99-1-9640-8)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- BDG Leather Gloves, Goatskin Palm (20-1-10755-XL)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 3" Gauntlet w/Impa, Size X2L (20-9-10753-X2L)
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9828PUXL)
- Bdg Cut-Resistant Gloves