Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size X2L (11)
Mfr # 99-1-9626-11
Zoro # G8664763
product price: $13.75
/pr
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Size 2XL
- Color Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9626-11
- Zoro # G8664763
- UPC # 063344394440
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Lanyard, 6'L, Snaphooks (C351100)
- RACK’EM RACKS RackEm Racks5001 Mounts Anywhere Hat Rack (5001)
- TRANSFORMING TECHNOLOGIES ESD Inspection Gloves, Finger Tip Coated, 2X-Large (GL4506T)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XS (6) (99-1-9626-6)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size XL (10) (99-1-9626-10)
- BDG Grey HPPE Cut Resistant Black Sandy Nitrle Palm, Size XL (10) (99-1-9627-10)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5) (99-1-9770-5)
- BDG Seamless Knit HPPE Cut Resistant Black Foam PVC Palm, Size S (7) (99-1-9729-7)
- HEXARMOR Knit Gloves, General Purpose, XS, PR (3010-XS (6))
- Bdg Cut-Resistant Gloves