Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size L (9)
Mfr # 99-1-9623-9
Zoro # G8663591
product price: $8.89
/pr
Sold in multiples of 12 for $106.68
$106.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Size L
- Color Black/Gray
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9623-9
- Zoro # G8663591
- UPC # 063344394488
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Standards ANSI/ISEA 105, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- KISHIGO XL, Lime Class 2High Performance Surveyors Zipper Vest (S5004-XL)
- ZORO SELECT Lockout Padlock, KD, Yellow, 2"H (48JR34)
- BDG Grey HPPE Cut Resistant Double Dip Sandy Nitrile Palm, Size M (8) (99-1-9623-8)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size XL (10) (99-1-9778-10)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- BDG Leather Gloves, Goatskin Palm (20-1-10699-XL)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9791-11)
- BDG Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6) (99-9-9625-6)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- Bdg Cut-Resistant Gloves