Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6)
Mfr # 99-1-9792-6
Zoro # G8664921
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Blue/Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9792-6
- Zoro # G8664921
- UPC # 063344394099
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS |
Size | XS |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 6 |
Size- Alpha | XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Hand Cut Combo Set, 1/8in H, Gothic, Steel (03362)
- TALON TRAX Boots, Size 10, 13" Height, Black, Plain, PR (29UT85)
- NMC Company Vehicles Only Sign, TM138J (TM138J)
- C.H. HANSON HD Letter/Number Stamp Set, 3/32" (21624)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9792-11)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- BDG Goatskin Driver Cut Resistant Liner, Size M (20-1-1871-M)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9772-11)
- BDG Leather Gloves, Goatskin Palm (20-1-10751-XL)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- Bdg Gloves & Hand Protection