Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Blue Sandy Nitrile Palm Impact, Size X2L (11)
Mfr # 99-1-9792-11
Zoro # G8664124
product price: $42.69
/pr
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Blue/Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9792-11
- Zoro # G8664124
- UPC # 063344394143
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- ZORO SELECT Knee-Shin-Instep Guard, Universal, PR (5T459)
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KABLU)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size L (9) (99-1-9792-9)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size M (8) (99-1-9677-8-K)
- BDG Grey HPPE Cut Resistant Grey Sandy Nitrile Palm, Size L (9) (99-1-9626-9)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, 2XL, 1 PR (546XXL-10-V)
- Bdg Gloves & Hand Protection