Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Blue Sandy Nitrile Palm Impact, Size L (9)
Mfr # 99-1-9792-9
Zoro # G8665104
product price: $42.69
/pr
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Blue/Gray/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9792-9
- Zoro # G8665104
- UPC # 063344394129
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Black, 3.5 Length, Black, 3 PK (STC-620)
- PAULSON Headgear, Ratchet, Nylon, Black (HG4-H)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Size 26 to 27 In., PR (G99CRBEPLGSH)
- DELTANA Residential Letter G Oil Rubbed Bronze 4" (RL4G-10B)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size X2L (11) (99-1-9792-11)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size M (8) (99-1-9792-8)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XS (6) (99-1-9792-6)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size XL (10) (99-1-9772-10-K)
- BDG Goatskin Driver Cut Resistant Liner, Size X2L (20-1-1871-X2L)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-9/L)
- Bdg Cut-Resistant Gloves