Shop All Cut-Resistant Gloves
Bdg
Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size XL (10)
Mfr # 99-1-9792-10-K
Zoro # G001844204
product price: $24.45
/pr
Sold in multiples of 12 for $293.40
$293.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 6
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9792-10-K
- Zoro # G001844204
- UPC # 063344431152
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL (10) |
Glove Length | 9.75 in |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A8, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Gloves, XL, Bl/Yllw, Fingerless, Left (50220110051)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- CHEMSTOP Cut, A3, Heat 3 Chemical (NE240TKL10)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size L (9) (99-1-9792-9-K)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size M (8) (99-1-9792-8-K)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size M (8) (99-1-9802-8-K)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- WORLD ENTERPRISES Poly Coated Nylon Gloves XXL (PIP-33-B125/XXL)
- Bdg Cut-Resistant Gloves