Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve Thumb Hole, Size 16"
Mfr # 99-1-325-16
Zoro # G8663774
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size Universal
- Brand and Series BDG Cut-X 99-1-325
- Sleeve Performance General Purpose
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-325-16
- Zoro # G8663774
- UPC # 063344426059
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 16" |
Details
ANSI/ISEA Cut Level | A4 |
Brand and Series | BDG Cut-X 99-1-325 |
Sleeve Performance | General Purpose |
Latex-Free | No |
Silicone-Free | No |
Item | Cut-Resistant Sleeve |
Thickness | 1.4 mil |
Sleeve Material | Polyethylene/Fiberglass |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Needlestick Level | 1 |
ANSI/ISEA Abrasion Level | Not Available |
Color | Gray |
Sleeve Style | Sleeve with Thumbhole |
Series | Cut-X 99-1-325 |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
ANSI/ISEA Heat Level | 2 |
Sleeve Construction | Seamless Knit |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 16 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-325, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- ENPAC Spill System, Steel Drum, 103 Gal (8081-YE)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-500-492)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 12 (PAN3P/2080AZ532-12)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- Bdg Cut-Resistant Sleeves