Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve Thumb Hole, Size 14"
Mfr # 99-1-325-14
Zoro # G8664361
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Shirred Slip-On
- Sleeve Performance General Purpose
- Sleeve Style Sleeve with Thumbhole
- ANSI/ISEA Needlestick Level 1
- ANSI/ISEA Cut Level A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-325-14
- Zoro # G8664361
- UPC # 063344426042
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 14" |
Details
Cuff Style | Shirred Slip-On |
Sleeve Performance | General Purpose |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Needlestick Level | 1 |
ANSI/ISEA Cut Level | A4 |
Thickness | 1.4 mil |
ANSI/ISEA Abrasion Level | Not Available |
Brand and Series | BDG Cut-X 99-1-325 |
Color | Gray |
Silicone-Free | No |
Sleeve Material | Polyethylene/Fiberglass |
Series | Cut-X 99-1-325 |
Latex-Free | No |
Item | Cut-Resistant Sleeve |
Anti-Static | No |
Standards | ANSI/ISEA 105 |
Sleeve Type | Knit Cuff |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
ANSI/ISEA Heat Level | 2 |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-325, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Green, 100PK (SB-1426GRN-100PK)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 10 (22114/10)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-XL (DRW11-1ZGR-XL)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Red (18153)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG Grey Cut Resistant Sleeve, Size 16" (99-1-320-16)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- Bdg Workwear and Protective Clothing