Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve Thumb Hole, Size 10"
Mfr # 99-1-325-10
Zoro # G8664702
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
- ANSI/ISEA Cut Level A4
- Color Gray
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-325-10
- Zoro # G8664702
- UPC # 063344426028
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 10" |
Length | 10" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Gray |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Sleeve Style | Sleeve with Thumbhole |
Latex-Free | No |
Series | Cut-X 99-1-325 |
Brand and Series | BDG Cut-X 99-1-325 |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Needlestick Level | 1 |
Sleeve Performance | General Purpose |
Silicone-Free | No |
Thickness | 1.4 mil |
Anti-Static | No |
ANSI/ISEA Heat Level | 2 |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve with Thumbhole, Sleeve Length 10 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-325, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC5B-05-XL)
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, M (RAPCR5)
- KISHIGO 2XL Class 2 High Visibility Vest, Lime (1056-2X)
- XSORB Spill Kit, Universal (PKPB7U)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG HiViz Green Cut Resistant Sleeve, Size 12" (99-1-310-12)
- SUPERIOR GLOVE Sleeve, Cut and Fire Resistant, L, PR (KGC1T18)
- Bdg Abrasion & Cut Resistant Clothing