Shop All Cut-Resistant Sleeves
Bdg
Grey Cut Resistant Sleeve, Size 18"
Mfr # 99-1-320-18
Zoro # G8663582
original price:
$10.62
8% off
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18"
- ANSI/ISEA Cut Level A4
- Color Gray
- Sleeve Material Polyethylene/Fiberglass
- ANSI/ISEA Abrasion Level Not Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-320-18
- Zoro # G8663582
- UPC # 063344426004
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | 18" |
Length | 18" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A4 |
Color | Gray |
Sleeve Material | Polyethylene/Fiberglass |
ANSI/ISEA Abrasion Level | Not Available |
Standards | ANSI/ISEA 105 |
Brand and Series | BDG Cut-X 99-1-320 |
Sleeve Performance | General Purpose |
Series | Cut-X 99-1-320 |
ANSI/ISEA Needlestick Level | 1 |
Cuff Style | Shirred Slip-On |
Silicone-Free | No |
Sleeve Style | Sleeve |
Thickness | 1.4 mil |
Latex-Free | No |
Anti-Static | No |
Sleeve Type | Knit Cuff |
ANSI/ISEA Cut Load | Greater Than 1,500 g |
Sleeve Construction | Seamless Knit |
ANSI/ISEA Heat Level | 2 |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Polyethylene/Fiberglass, Color Gray, Size Universal, Series Cut-X 99-1-320, Standards ANSI/ISEA 105, ANSI/ISEA Heat Level 2, ANSI/ISEA Cut Load Greater Than 1,500 g, ANSI/ISEA Abrasion Level Not Available, Anti-Static No, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 7XL (2003X7)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- BDG Grey Cut Resistant Sleeve, Size 10" (99-1-320-10)
- BDG Black Cut Resistant Sleeve, Size 18" (99-1-330-18)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- BDG HiViz Green Cut Resistant Sleeve, Size 12" (99-1-310-12)
- WHIZARD Cut Resistant Sleeve, Uncoated, Unlined (SKC-18H)
- Bdg Workwear and Protective Clothing