Shop All Cut-Resistant Gloves
Bdg
Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5)
Mfr # 99-1-9770-5
Zoro # G8663950
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9770-5
- Zoro # G8663950
- UPC # 063344422693
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XXS |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 5 |
Size- Alpha | 2XS |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 93-243, General Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (93-243)
- SUPER ANCHOR SAFETY RS-20 RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2816)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Blue, PK50 (ARROW10B)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12M)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size S (7) (99-1-9770-7)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size M (8) (99-1-9677-8-K)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size L (9) (99-1-9631-9)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- Bdg Gloves & Hand Protection