Shop All Cut-Resistant Gloves
Bdg
Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2L (11)
Mfr # 99-1-9770-11
Zoro # G8663932
original price:
$15.42
7% off
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size 2XL
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9770-11
- Zoro # G8663932
- UPC # 063344361138
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 4XL (70429_480-4XL)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (48-101)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR (1092-XXL (11))
- ANSELL Gloves, 0.2mm Thick, Green, Size 11, PR (37-300)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size L (20-9-10364-L)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size XL (10) (99-1-9792-10)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X3L)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5) (99-1-9770-5)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M (20-1-1605-M)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 11, 12PK (TTP030PU-110)
- Bdg Gloves & Hand Protection