Shop All Cut-Resistant Gloves
Bdg
Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size S (7)
Mfr # 99-1-9770-7
Zoro # G8664334
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color Gray
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm and Fingers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9770-7
- Zoro # G8664334
- UPC # 063344361091
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4X43D, Standards ANSI/ISEA 105, EN 388, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Men's Navy Hooded Parka size JP70NV RG M (JP70NV RG M)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Orange (19763)
- NEVS 1/2" Color Coding Dots Blue - Sheet Form (DOT-12M Blue)
- NEVS Printed Chart Tape - No Smoking Oxygen In Use (NT-122)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size M (8) (99-1-9770-8)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size X2S (5) (99-1-9770-5)
- BDG Grey 18G Cut Resistant Seamless Knit HPPE Grey PU Palm, Size L (9) (99-1-9770-9)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- BDG Leather Gloves, Goatskin Palm (20-1-10698-X3L)
- BDG Seamless Knit HPPE Cut Resistant Black Foam PVC Palm, Size S (7) (99-1-9729-7)
- TENACTIV Work Gloves, Nitrile, L, Black/Gray, PR (S21TXUFN-9)
- Bdg Gloves & Hand Protection