Shop All Leather Driver's Gloves
Bdg
Grain Sheepskin Driver Gold, Size XL
Mfr # 20-1-340-XL
Zoro # G9705024
product price: $22.99
/pr
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Material Sheepskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Sheepskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-340-XL
- Zoro # G9705024
- UPC # 063344364498
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO L-XL Royal Blue Enhanced Visibility Multi Pocket Vest (B102-L-XL)
- SALISBURY Arc Flash Clothing Kits (SKCP8RGM-WB)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2095-XXS (5))
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Orange (AMXGWON46100)
- BDG Grain Sheepskin Driver Gold, Size L (20-1-340-L)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- BDG Specialty Driver Gloves, Goatskin, M, PR (20-1-10696-M)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- KINCO Men's Outdoor Driver Gloves Brown XL 1 pair (2014-XL)
- Bdg Gloves & Hand Protection