Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M
Mfr # 20-1-1605-M
Zoro # G8664249
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- ANSI/ISEA Cut Level A4
- Size M
- Glove Coating Material Uncoated
- Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-1-1605-M
- Zoro # G8664249
- UPC # 063344365150
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 12-1/2" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 12 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Flame Retardant Rain Suit, Medium, Yellow (40-SD FR M)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size L (20-1-1605-L)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size X2L (20-1-1605-X2L)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- BDG Grain Cowhide Driver Rodeo King, Size XL (20-1-374-XL)
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- DEWALT DEWALT DPG32 Premium AB Grade Leather Driver, Glove Size: M (DPG32M)
- Bdg Leather Driver's Gloves