Shop All Leather Palm Gloves
Bdg
Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L
Mfr # 20-9-1610-X2L
Zoro # G200892549
product price: $14.49
/pr
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White / White
- Thumb Style Keystone
- Glove Liner Material Unlined
- Glove Materials Goatskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1610-X2L
- Zoro # G200892549
- UPC # 063344362265
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | X2L |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, M (O44122)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (10074068)
- CAROLINA SHOE Wrk Boots, Mens, 12, EE, EVA Midsole, 6inH, PR (CA5520)
- HANDI TREADS Stair Nosing, Gray, 30" W, 2-3/4" D (NSN122730GY0)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size XS (20-9-1610-XS)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size L (20-9-1610-L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size M (20-9-1610-M)
- BDG Fitter Glove Grain Cowhide Lined Pile, Size XL (40-9-173PL-XL)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (500Y/S)
- Bdg Leather Palm Gloves