Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size XS
Mfr # 20-9-1610-XS-K
Zoro # G701708837
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Keystone
- Standards ANSI/ISEA 105
- Cuff Style Slip-On
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1610-XS-K
- Zoro # G701708837
- UPC # 63344422679
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XS |
Details
Item | Leather Drivers w/Thinsulate Lining |
Color | White |
Thumb Style | Keystone |
Standards | ANSI/ISEA 105 |
Cuff Style | Slip-On |
Series | Classic |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG SpillBlocker Barrier Dike, Yellow, 4 In (PLR204-YW)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- OPTIMUM TECHNOLOGIES Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll (625GBM100)
- ZORO SELECT Marking Tape, Arrow, Black/White, 3/4" W (8X784)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gold/Pearl (20-1-148-L)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-9-5000-XL-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Leather Gloves, Glove Sizes S/7, PR, Color: Gold/Pearl (20-1-148-S)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/12)
- Bdg Gloves & Hand Protection