Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size XL
Mfr # 20-9-1610-XL-K
Zoro # G601708876
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Thumb Style Keystone
- Standards ANSI/ISEA 105
- Series Classic
- Cuff Style Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1610-XL-K
- Zoro # G601708876
- UPC # 63344379256
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Drivers w/Thinsulate Lining |
Color | White |
Thumb Style | Keystone |
Standards | ANSI/ISEA 105 |
Series | Classic |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 12EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-3-4-10)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, XXL, PR (ST501060)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- BDG Grain Sheepskin Driver Gold, Size XL (20-1-340-XL)
- BDG Grain Pearl Goatskin Driver, Size M (20-1-1610-M)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size XL (20-1-1600-XL-K)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Shrink Wrapped, Size L (20-1-1600-L-K)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size L (20-1-1610-L-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size X2L (20-1-1581-13)
- PYRAMEX Goat Leather Driver Gloves - A7 Cut Impact Protect-XL (GL3004CWXL)
- Bdg Gloves & Hand Protection