Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size X2L
Mfr # 20-9-1610-X2L-K
Zoro # G201708818
product price: $8.99
/pr
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X2L
- Color White
- Thumb Style Keystone
- Standards ANSI/ISEA 105
- Series Classic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-1610-X2L-K
- Zoro # G201708818
- UPC # 63344379249
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | X2L |
Details
Item | Leather Drivers w/Thinsulate Lining |
Color | White |
Thumb Style | Keystone |
Standards | ANSI/ISEA 105 |
Series | Classic |
Cuff Style | Slip-On |
Glove Materials | Goatskin |
Description
Grain goatskin palm & backhand; C100 ThinsulateTM insulation; Slip-on cuff; Shirred elastic wrist; Gunn cut w/keystone thumb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 3 3-1/4In Refl (PS-20/3)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-1125-595-RD)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F81)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Small (12 pair) (48-73-8730B)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Leather Gloves, XL/10 (20-1-148-XL)
- BDG Grain Pearl Goatskin Driver, Size S (20-1-1610-S)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Shrink Wrapped, Size XL (20-1-1605-XL-K)
- BDG Leather Gloves, Glove Sizes M/8, PR, Color: Gold/Pearl (20-1-148-M)
- MECHANIX WEAR Durahide Cow Driver Water-Resistant Leather Work Gloves (XXL, Brown) (LDCW-75-012)
- Bdg Leather Driver's Gloves