Shop All Leather Driver's Gloves
Bdg
Grain Pearl Goatskin Driver, Size M
Mfr # 20-1-1610-M
Zoro # G9692031
product price: $8.15
/pr
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Material Goatskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Goatskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1610-M
- Zoro # G9692031
- UPC # 063344362081
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLPRR (MCSLPRR)
- HONEYWELL Eyewash Station, Polyethylene, 16 oz, PK4 (32-000465-0000)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- TRU-SPEC Boonie Hat, Universal, Olive Drab (3352)
- BDG Grain Pearl Goatskin Driver, Size XL (20-1-1610-XL)
- BDG Grain Pearl Goatskin Driver, Size L (20-1-1610-L)
- BDG Grain Pearl Goatskin Driver, Size XS (20-1-1610-XS)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size L (20-9-1610-L-K)
- BDG VF, Leather Gloves, L/9, 55LA92, PR (20-1-148-L-K)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size M, 12PK (GL4001KM)
- Bdg Leather Driver's Gloves