Shop All Cut-Resistant Gloves
Bdg
Grain Pearl Goatskin Driver Kevlar Lining, Size XL
Mfr # 20-1-1600-XL
Zoro # G8664781
original price:
$27.81
25% off
new price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size XL
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1600-XL
- Zoro # G8664781
- UPC # 063344362159
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King 4 Lug Hose, End 1-1/2" (AM21)
- CONDOR Knit Gloves, Gray, L, PR (60VY33)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-925)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size S (20-9-10755-S)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size XS (6) (99-1-9791-6)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size XL (20-1-1605-XL)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-12)
- Bdg Cut-Resistant Gloves