Shop All Cut-Resistant Gloves
Bdg
Grain Pearl Goatskin Driver Kevlar Lining, Size S
Mfr # 20-1-1600-S
Zoro # G8663485
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size S
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1600-S
- Zoro # G8663485
- UPC # 063344362128
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-80-427)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 11, PR (11-600)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/L)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (20-1-10751-M)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size L (20-9-10364-L)
- BDG Leather Gloves, Goatskin Palm (20-1-10697-XL)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 5, 1 PR (STACXPURT)
- Bdg Cut-Resistant Gloves