Shop All Cut-Resistant Gloves
Bdg
Grain Pearl Goatskin Driver Kevlar Lining, Size M
Mfr # 20-1-1600-M
Zoro # G8664194
original price:
$21.79
5% off
new price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size M
- Color White
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1600-M
- Zoro # G8664194
- UPC # 063344362135
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- DANA Fire Extinguisher Cabinet, Recessed, 20 3/4 in Height, 5 lb (7250-DV)
- PIP Hi-Visibility Sweats, Lime Yllw, 3XL (323-1370B-LY/3X)
- BDG Mechanics Gloves, L ( 9 ), Black/Red (20-1-10605R-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9780-8)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (20-1-10751-M)
- MCR SAFETY Cut Gloves, S, Red/Salt and Pepper, PR (9683CSS)
- Bdg Cut-Resistant Gloves