Shop All Cut-Resistant Gloves
Bdg
Grain Pearl Goatskin Driver Kevlar Lining, Size L
Mfr # 20-1-1600-L
Zoro # G8663905
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Size L
- Color White
- Glove Coating Coverage Uncoated
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-1600-L
- Zoro # G8663905
- UPC # 063344362142
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 10" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Stitching Material Polyester, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2011, NFPA 70E, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, S (H332001)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- JUSTRITE Parts Basket For 6AV70, 3NPX9, Steel (27901)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size XL (20-1-1600-XL)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size M (20-1-1600-M)
- BDG Waterproof, Touchscreen, Lined HPPE Green Sandy Nitrile Palm, Size XS (6) (99-9-9625-6)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Size XL (10) (99-1-9632-10)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (42-874)
- Bdg Gloves & Hand Protection