Shop All Welding Gloves
Bdg
Grain Leather Utility Glove Gauntlet Outseam Sewn, Size XL
Mfr # 64-1-350-5-12
Zoro # G9689679
product price: $48.99
/pr
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Glove Materials Cowhide
- Glove Leather Grade A
- Leather Grade Premium
- Palm Material Cowhide ( Double Palm )
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-350-5-12
- Zoro # G9689679
- UPC # 063344253853
- Country of Origin Sri Lanka
- Category Welding Gloves
Dimensions
Glove Size | XL |
Glove Length | 13-1/2" |
Glove Length Style | Standard |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Insulated No, Leather Coverage Style Full Leather, Glove Length 13 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Servicing Sign (D665PB)
- N-FERNO BY ERGODYNE Winter Hat, S/M, Black (6802)
- YOUNGSTOWN Winter Plus Medium (03-3450-80 MEDIUM)
- POWERFLARE Softpack, 3, Red Lt, Ylw Shell (SP3-R-Y)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Grain Leather Mitt Pullover w/Pullout Pile Liner, Size L (50-9-227-L)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- KINCO Kinco 1930 XL Grain Cowhide Leather Chopper Mitten; Extra Large (120299)
- Bdg Welding Gloves