Shop All Leather Palm Gloves
Bdg
Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL
Mfr # 64-1-1065C-12
Zoro # G9690902
product price: $54.19
/pr
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Color Gold/Gray
- Thumb Style Straight
- Glove Liner Material Unlined
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 64-1-1065C-12
- Zoro # G9690902
- UPC # 063344252887
- Country of Origin Multiple
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 14-1/4" |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 14 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Coat Apron, Silver, 50 In. L (SSCA/M)
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR (T469/10)
- HONEYWELL MILLER D-Ring Extension, 24 in, 400 lb Weight Capacity, Black (8928-Z7/24INBK)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-115)
- BDG Grain Cowhide Utility Glove Gauntlet Hi-Viz Fingertips, Size L (60-1-1275-L)
- BDG VF, Leather Gloves, Univ, 55LC77, PR (40-1-1511PP-K)
- BDG Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL (30-9-373-A-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size X2L (20-9-1571-7-13)
- BDG Full Grain Combo w/5" Safety Cuff Lined Thinsulate C150, Size L (40-9-2515-L)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, Thermosock Lining, S (968S)
- Bdg Gloves & Hand Protection