Shop All Anti-Vibration Gloves
Bdg
Grain Goatskin Gauntlet Back Protection Lined Thinsulate, Shrink Wrapped, Size M
Mfr # 20-9-10696-M-K
Zoro # G901843864
product price: $23.69
/pr
Sold in multiples of 12 for $284.28
$284.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Palm Style Single Layer
- Minimum Temperature Not Rated
- Finger Coverage Full Finger
- Hand Protection Style Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-10696-M-K
- Zoro # G901843864
- UPC # 063344378815
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Impact Resistant Leather Drivers Gloves |
Palm Material | Goatskin |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Description
Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- TAPCO Warning Light, LED, Red, Solar NiMH (3337-00001)
- MSA SAFETY Full Body Harness, XL, Nylon (10197197)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- BDG Goatskin 3" Gauntlet w/ Backhand Protection, Size X3L (20-1-1873-X3L)
- BDG Goatskin Driver w/ Backhand Protection, Size XL (20-1-1870-XL)
- BDG Mechanics Gloves, Black/Gray, Slip-On, M (20-1-10008-M)
- BDG Mechanics Gloves, Black/Orange, Knit, S (20-1-10690-S)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- IMPACTO Impact Glove, Grain Wrist Support, L, PR (70420120040)
- Bdg Anti-Vibration Gloves