Shop All Anti-Vibration Gloves
Bdg
Grain Goatskin Driver Back Hand Protection Lined Thinsulate, Shrink Wrapped, Size S
Mfr # 20-9-10695-S-K
Zoro # G301843884
product price: $22.99
/pr
Sold in multiples of 12 for $275.88
$275.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Goatskin
- Finger Coverage Full Finger
- Minimum Temperature Not Rated
- Hand Protection Style Glove
- Palm Style Single Layer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-9-10695-S-K
- Zoro # G301843884
- UPC # 063344378778
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Impact Resistant Leather Drivers Gloves |
Palm Material | Goatskin |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Hand Protection Style | Glove |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Finger Coverage Full Finger, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- TOP DOG Die Cut Apron, 45", 6 mil, Red (80014)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (B&YT)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (110NWI-10-21-WHITE-1BG)
- BDG Goatskin 5" gauntlet w/ Backhand Protection, Size S (20-1-1875-S)
- BDG Goatskin 3" Gauntlet w/ Backhand Protection, Size X3L (20-1-1873-X3L)
- BDG PR, Leather Gloves, L/9 (20-1-10015-L)
- BDG PR, Leather Gloves, 2XL/11 (20-1-10015-X2L)
- BDG Microfiber Performance Glove, Large, PR (20-1-10623-L)
- BDG Goatskin Cut Resistant 3" gauntlet w/ Backhand Protection, Size X3L (20-9-1883-X3L)
- IMPACTO Glove Impact Polycotton Liner Med Right (501-00MR)
- Bdg Anti-Vibration Gloves