Shop All Leather Driver's Gloves
Bdg
Grain Deerskin Driver Tan, Size XL
Mfr # 20-1-366-XL
Zoro # G9689609
original price:
$23.15
5% off
new price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-366-XL
- Zoro # G9689609
- UPC # 063344182030
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Glove Length | 10" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (48-73-8721)
- 3M Breathing Tube, 36" (BE-324)
- SUPERIOR GLOVE Mechanics Gloves, L, Black/Lime, Stretch Nylon (MXHV2PB/L)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Size L (20-9-5000-L)
- BDG Grain Cowhide Driver Water Resistant Dry as a Bone, Size M (20-1-288-M)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- TILLMAN Lg Grain Cow Drvrs-Bulk, PR (1432L)
- Bdg Gloves & Hand Protection