Shop All Leather Driver's Gloves
Bdg
Grain Deerskin Driver Tan, Size M
Mfr # 20-1-366-M
Zoro # G9690875
product price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Deerskin
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Deerskin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-366-M
- Zoro # G9690875
- UPC # 063344182016
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length | 9-1/2" |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Applicable, Leather Glove Style Drivers, Cut-Resistance Coverage Not Tested, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Tested, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 2XL (65111303XXL)
- ALTA Knee Pads, Hard Cap, Gray/Orange, PR (50903.50)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Grain Deerskin Driver Tan, Size L (20-1-366-L)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size XL (20-1-1610-XL-K)
- BDG Grain Cowhide Driver Split Back Straight Thumb, Size L (20-1-1592-11)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- Bdg Gloves & Hand Protection