Shop All Leather Driver's Gloves
Bdg
Grain Deerskin Driver Tan, Shrink Wrapped, Size M
Mfr # 20-1-366-M-K
Zoro # G801843841
product price: $16.99
/pr
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Deerskin
- Thumb Style Keystone
- Glove Back Material Deerskin
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-366-M-K
- Zoro # G801843841
- UPC # 063344378143
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Details
Item | Leather Gloves |
Material | Deerskin |
Thumb Style | Keystone |
Glove Back Material | Deerskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Deerskin |
Leather Palm Process | Grain |
Finger Coverage | Full Finger |
Hand Protection Style | Glove |
Cuff Style | Shirred Slip-On |
Leather Glove Style | Drivers |
Glove Materials | Deerskin |
Series | 20-1-366 |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, 2XL, Beige, PR (20GZ11)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647D)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- BDG Specialty Driver Gloves, Goatskin, M, PR (20-1-10696-M)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size M (20-1-5000-M-K)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X3L (20-9-1871-X3L-K)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- BDG VF, Leather Gloves, S/7, 55LA94, PR (20-1-148-S-K)
- MCR SAFETY Goatskin, Driver Gloves, L, PK12 (127-3601L)
- Bdg Gloves & Hand Protection