Shop All Leather Driver's Gloves
Bdg
Grain Deerskin Driver Tan, Shrink Wrapped, Size L
Mfr # 20-1-366-L-K
Zoro # G301843761
product price: $16.99
/pr
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Deerskin
- Thumb Style Keystone
- Glove Back Material Deerskin
- Glove Liner Material Unlined
- Glove Cut Gunn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-366-L-K
- Zoro # G301843761
- UPC # 063344378136
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Material | Deerskin |
Thumb Style | Keystone |
Glove Back Material | Deerskin |
Glove Liner Material | Unlined |
Glove Cut | Gunn |
Palm Material | Deerskin |
Leather Palm Process | Grain |
Leather Glove Style | Drivers |
Cuff Style | Shirred Slip-On |
Hand Protection Style | Glove |
Finger Coverage | Full Finger |
Glove Materials | Deerskin |
Series | 20-1-366 |
Palm Style | Single Layer |
Minimum Temperature | Not Rated |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- PANDUIT P1 Marker Plate Cass, 3" x .50", Yl (M300X050Y6C)
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-101/L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- BDG Goatskin Winter Lined Driver w/ Backhand Protection, Size M (20-9-1870-M)
- BDG Grain Cowhide Driver Rodeo King, Size X2L (20-1-374-X2L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size L (20-9-5000-L-K)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- MECHANIX WEAR Drivers, 9, Brown Pigskin, PR (LDMPLT-X75-009)
- Bdg Gloves & Hand Protection