Shop All Leather Palm Gloves
Bdg
Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL
Mfr # 20-9-366-XL
Zoro # G901249031
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Thumb Style Keystone
- Glove Liner Material Thinsulate(TM)
- Glove Materials Deerskin
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 20-9-366-XL
- Zoro # G901249031
- UPC # 063344117032
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 1/2 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Drivers, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Full Leather, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Shirred Slip-On, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, L (4063-L (9))
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- CONDOR Back Stp Vest, Unrated Yellow/Grn, 2/3XL (53YM02)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size XL (30-1-903K-1-1K)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size L (40-9-2525-L)
- BDG VF, Leather Gloves, Univ, 55LC61, PR (30-1-411PP-K)
- BDG Full Grain Combo w/2.75" Safety Cuff Lined Thinsulate C100, Size XL (40-9-2525-XL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Shrink Wrapped, Size L (30-1-903K-1-0K)
- BDG PR, Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- Bdg Leather Palm Gloves